Shop TYC
See all product information
Create Account
FOG LIGHT ASSEMBLY
- Mfr # 19-5642-00
- Zoro # G002040568
product price:Â
$
27.99
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
Plastic
Lens Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-5642-00
- Zoro #
- G002040568
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Housing Material
- Plastic
- Lens Material
- Glass
- Mounting Type
- Bolt-on
- Vehicle Fit
- Toyota Prius (2004-2009); Scion xA (2004-2005); Toyota Highlander (2004-2007); Toyota Echo (2000-2005); Toyota MR2 Spyder (2000-2005)
- Position
- Left
- Bulb Type
- Halogen
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.