Fog Light Assembly, 19-6039-00
- Mfr # 19-6039-00
- Zoro # G6822071
product price:Â
$
40.69
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Mounting Type
Screw-In
Lens Material
Plastic
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-6039-00
- Zoro #
- G6822071
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Mounting Type
- Screw-In
- Lens Material
- Plastic
- Bulb Type
- Halogen
- Position
- Right
- Vehicle Fit
- Ram 1500 Classic (2019-2022); Ram 1500 (2013-2018)
- Housing Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.