Shop TYC
See all product information
Create Account
Headlight Assembly, 20-6243-00
- Mfr # 20-6243-00
- Zoro # G6839291
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fit
Volkswagen Passat (2001-2005)
Housing Material
Plastic
Includes
High Beam Bulb; Low Beam Bulb
Position
Right
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-6243-00
- Zoro #
- G6839291
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Vehicle Fit
- Volkswagen Passat (2001-2005)
- Housing Material
- Plastic
- Includes
- High Beam Bulb; Low Beam Bulb
- Position
- Right
- Bulb Type
- Halogen
- Lens Color
- Clear
- Lens Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.