Side Marker Light Assembly, 18-5941-00
- Mfr # 18-5941-00
- Zoro # G6825949
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Lens Color
Amber
Includes
Front Side Marker Light Bulb
Housing Material
ABS Plastic
Mounting Type
Snap-In
Lighting Technology
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5941-00
- Zoro #
- G6825949
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Side Marker Light Assembly
- Lens Color
- Amber
- Includes
- Front Side Marker Light Bulb
- Housing Material
- ABS Plastic
- Mounting Type
- Snap-In
- Lighting Technology
- Halogen
- Position
- Front Right
- Lens Material
- PMMA Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Mini Cooper (2002-2008)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.