Turn Signal/Parking Light Assembly, 18-3371-61

  • Mfr # 18-3371-61
  • Zoro # G6824591
product price: 
$
10.45
/ea

Key Features

Lens Material
PMMA Plastic
Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Front Right
Vehicle Fit
Ford F-250 (1997-1999); Ford F-150 (1997-2003); Ford Expedition (1997-2002)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18-3371-61
Zoro #
G6824591
UPC #
-
Country of Origin
Unknown

Details

Item
Turn Signal/Parking Light
Lens Material
PMMA Plastic
Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Front Right
Vehicle Fit
Ford F-250 (1997-1999); Ford F-150 (1997-2003); Ford Expedition (1997-2002)
Housing Material
ABS Plastic
Lens Color
Amber, Clear
Mounting Type
Screw-In

Ratings & reviews