Shop TYC
See all product information
Create Account
Turn Signal/Parking Light Assembly, 12-5305-00
- Mfr # 12-5305-00
- Zoro # G6798798
product price:Â
$
56.85
/ea
Key Features
Mounting Type
Screw-In
Position
Front Right
Lens Color
Clear
Housing Material
Plastic
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-5305-00
- Zoro #
- G6798798
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking Light Assembly
- Mounting Type
- Screw-In
- Position
- Front Right
- Lens Color
- Clear
- Housing Material
- Plastic
- Lens Material
- Plastic
- Lighting Technology
- Halogen
- Vehicle Fit
- Chevrolet Traverse (2013-2017)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Front Signal Light Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.