Shop TYC
See all product information
Create Account
Turn Signal/Parking Light Assembly, 18-5663-00
- Mfr # 18-5663-00
- Zoro # G6816508
product price:Â
$
9.15
/ea
Key Features
Lens Color
Amber
Position
Front Right
Housing Material
ABS Plastic
Lens Material
PMMA Plastic
Includes
Front Signal Light Bulb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5663-00
- Zoro #
- G6816508
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking Light Assembly
- Lens Color
- Amber
- Position
- Front Right
- Housing Material
- ABS Plastic
- Lens Material
- PMMA Plastic
- Includes
- Front Signal Light Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Mounting Type
- Screw-In
- Lighting Technology
- Halogen
- Vehicle Fit
- Ford Ranger (2001-2005)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.