Shop TYCHEM

Jacket and Overall Set, Collared, TYCHEM(R) 2000 SFR, Webbing with Buckle, Zipper, Elastic Cuff

  • Mfr # QS750TGR4X000400
  • Zoro # G315271505

product price: 
$
413.99
/pk of 4, $103.50/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Tychem 2000 SFR
Named Size
4XL
Inseam
32 in
Closure Type
Webbing with Buckle, Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QS750TGR4X000400
Zoro #
G315271505
UPC #
888120021965
Country of Origin
Mexico
Item
Jacket and Overall Set
Color
Green
Material
Tychem 2000 SFR
Inseam
32 in
Closure Type
Webbing with Buckle, Zipper
Gender
Unisex
Ankle Closure
Open
Series
QS750T
Features
Adjustable Webbing Straps, Nylon Auto-Lock Zipper with Large Metal Pull
Includes Slip Resistant Sole
No
Seam Style
Taped
Cuff Style
Elastic
Pathogen and Chemical Ratings
16 CFR 1610 Class 1, ASTM D1117, ASTM D1777, ASTM D3776, ASTM D5034, ASTM F1930
Spray Tight
Yes
Includes Outer Boot Flaps
No
Collar Style
Mandarin
Gas Tight
Yes
Clean Process Status
Not Clean Processed
Packaging
Bulk
Wrist Closure
Elastic
Closure Features
Double Storm Flap, Auto-Lock Zipper
Attached Hood
No
Liquid Tight
Yes
Reduced Spray
Yes
Federal 209E Cleanroom Class
Not Rated
Includes Boot Covers
No
Anti-Static
No
Specialized Hazard Type
Secondary Fire Resistance
Material Weight
3.2 oz/sq yd
Coverall Style
Collared
Standards
16 CFR 1610 Class 1, ASTM D1117, ASTM D1777, ASTM D3776, ASTM D5034, ASTM F1930
Ankle Style
Open
Front Closure
Webbing with Buckle, Zipper
Shell Material
TYCHEM(R) 2000 SFR
Wire Color
Green
Sterilization Status
Non-Sterile
Traction Material
Tychem 2000 SFR

Dimensions

Size
4XL
Named Size
4XL
Chest Size - Maximum
54 1/4 in
Height - Maximum
79 in
Height - Minimum
76 in
Chest Size - Minimum
50 3/4 in
Fits Chest Size
Adjustable Webbing Straps, Nylon Auto-Lock Zipper with Large Metal Pull

Description

Jacket and Overall Set, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Auto-Lock Zipper, Closure Type Webbing with Buckle, Zipper, Collar Style Mandarin, Color Green, Coverall Style Collared, Cuff Style Elastic, Features Adjustable Webbing Straps, Nylon Auto-Lock Zipper with Large Metal Pull

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.