Jacket and Overall Set, Collared, TYCHEM(R) 2000 SFR, Webbing with Buckle, Zipper, Elastic Cuff

  • Mfr # QS750TGRLG000400

  • Zoro # G715271488


product price:  $312.99
/pk 4, $78.25/ea
Free Shipping & Returns

Key Features

Color
Green
Material
TYCHEM(R) 2000 SFR
Named Size
L
Inseam
29 1/2 in
Closure Type
Webbing with Buckle, Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QS750TGRLG000400
Zoro #
G715271488
UPC #
888120021927
Country of Origin
Mexico

Dimensions

Named Size
L
Height - Maximum
69 in
Chest Size - Maximum
39 1/4 in
Height - Minimum
65 in
Chest Size - Minimum
35 3/4 in
Size
L

Details

Item
Jacket and Overall Set
Color
Green
Material
TYCHEM(R) 2000 SFR
Inseam
29 1/2 in
Closure Type
Webbing with Buckle, Zipper
Gender
Unisex
Series
DuPont(TM) Tychem(R) 2000 SFR
Ankle Closure
Open
Features
Adjustable Webbing Straps, Nylon Auto-Lock Zipper with Large Metal Pull
Includes Slip Resistant Sole
No
Seam Style
Taped
Collar Style
Mandarin
Spray Tight
Yes
Anti-Static
No
Specialized Hazard Type
Secondary Fire Resistance
Packaging
Bulk
Federal 209E Cleanroom Class
Not Rated
Liquid Tight
Yes
Attached Hood
No
Gas Tight
Yes
Standards
16 CFR 1610 Class 1, ASTM D1117, ASTM D1777, ASTM D3776, ASTM D5034, ASTM F1930
Pathogen and Chemical Ratings
16 CFR 1610 Class 1, ASTM D1117, ASTM D1777, ASTM D3776, ASTM D5034, ASTM F1930
Includes Outer Boot Flaps
No
Wrist Closure
Elastic
Coverall Style
Collared
Includes Boot Covers
No
Closure Features
Double Storm Flap, Auto-Lock Zipper
Material Weight
3.2 oz/sq yd
Reduced Spray
Yes
Cuff Style
Elastic
Clean Process Status
Not Clean Processed
Ankle Style
Open

Description

Jacket and Overall Set, Ankle Closure Open, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 1/4 in, Chest Size - Minimum 35 3/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Auto-Lock Zipper, Closure Type Webbing with Buckle, Zipper, Collar Style Mandarin, Color Green, Coverall Style Collared, Cuff Style Elastic, Features Adjustable Webbing Straps, Nylon Auto-Lock Zipper with Large Metal Pull, Federal 209E Cleanroom Class Not Rated, Gas Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.