Shop All Splicing Connectors
Tyco Thermal Controls
Raychem® Splice and Tee Kit (Waterproof) H910
Mfr # H910
Zoro # G802592991
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 188.00 millimetre
- Connection Type Heat Shrinking Technique
- Color Black
- Cable Type Self-Regulating
- Width 132.00 millimetre
Product Information
- Brand Tyco Thermal Controls
- MFR # H910
- Zoro # G802592991
- UPC # 715629000330
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 188.00 millimetre |
Width | 132.00 millimetre |
Height | 43.00 millimetre |
Details
Description
SPLICE AND TEE KIT (WATERPROOF). THE WINTERGARD H910 IS A SPLICE AND TEE KIT AVAILABLE FOR USE WITH ALL WINTERGARD HEATING CABLES. EACH KIT PROVIDES MATERIALS FOR ONE SPLICE OR ONE TEE AND ONE END SEAL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #6 Stud PK50 (24C866)
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, D Curve (FAZ-D40/1-NA-SP)
- HUBBELL Electrical Box Cover, 1 Gangs, Polycarbonate, Flip/Snap (MM110C)
- POWER FIRST Splice Connector, Vinyl, Blue, PK20 (4FRD9)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- GARDNER BENDER Butt Splice, 14 to 16 AWG, PK100 (10-123)
- DARE WIRE SPLICING SLVE 100CT (DP2-3/100)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- Tyco Thermal Controls Splicing Connectors