Truck Strap Seals, Blue, PK100
Mfr # 1046512
Zoro # G816344227
product price:Â $10.00
/pk 100, $0.10/eaKey Features
Length
7-1/2"
Marking Parameters
Consecutive Numbering, SEALED
Material
High Density Polyethylene
Width
1/2"
Weather Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1046512
Zoro #
G816344227
UPC #
-
Country of Origin
United States
Dimensions
Length
7-1/2"
Width
1/2"
Details
Marking Parameters
Consecutive Numbering, SEALED
Material
High Density Polyethylene
Weather Resistant
Yes
Body Coating
Unfinished
Description
Truck Strap Seals,Blue,PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.