Anti-Microbial Tubing, 1/8 in

  • Mfr # AS600007

  • Zoro # G2773023


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyolefin/PVC
Tube Hardness
Shore A: 72
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AS600007
Zoro #
G2773023
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.06 in
Tube Length
50 ft
Overall Length
50 ft
Bend Radius
1/2 in
Inside Diameter
1/8 in
Outside Diameter
1/4 in

Details

Tube Material
Polyolefin/PVC
Tube Hardness
Shore A: 72
Max. Pressure
65 psi @ 73 Degrees F
Tube Color
Translucent Silver
Type
Tygon(R), Anti-Microbial
Burst Pressure
325 psi
Temp. Range
-47 Degrees F to 160 Degrees F
Standards
ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA, NSF 51
Item
Tubing
Vacuum Rating
29.9 in Hg
Resistance Properties
Antimicrobial, Chemical Resistant, Tear Resistant
Peristaltic Pump Compatible
No
Jacket Color
Silver
Vacuum Rated
Vacuum Rated
Material
TPE
Application
Beverage, Food, Water
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Flexibility
Flexible
For Fluid Type
Beverages
Maximum Vacuum Pressure
29.9 in Hg
Elongation
350%
For Potable Water Use
Yes
For Environment
Chemical
Maximum Operating Pressure
65 psi @ 73 Degrees F
Clarity
Opaque
Maximum Operating Temperature
165 Degrees F
Autoclavable
No
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Minimum Operating Temperature
-47 Degrees F
Material Trade Name
Versilon
Jacket Material
PVC
System of Measurement
Inch
Tube Form
Coil
Hardness
Shore A 69
Color
Silver
Fitting Compatibility
Barbed
Flow Application
Chemical Transfer, Dairy Processing, Food and Beverage Dispensing, Ice Making Machines, Water Purification Lines
Features
Reduces formation of Biofilm and Mildew, Will not Discolor
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Silver, Hardness Shore A 69, Inside Diameter 1/8 in, Jacket Color Silver, Jacket Material PVC, Material TPE, Material Trade Name Versilon, Maximum Operating Pressure 65 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Antimicrobial, Chemical Resistant, Tear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.