Anti-Microbial Tubing, 1/4 in

  • Mfr # AS600017

  • Zoro # G2286435


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyolefin/PVC
Tube Hardness
Shore A: 72
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AS600017
Zoro #
G2286435
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
50 ft
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
50 ft
Bend Radius
3/4 in

Details

Tube Material
Polyolefin/PVC
Tube Hardness
Shore A: 72
Max. Pressure
40 psi @ 73 Degrees F
Tube Color
Translucent Silver
Burst Pressure
200 psi
Type
Tygon(R), Anti-Microbial
Standards
ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA, NSF 51
Vacuum Rating
29.9 in Hg
Item
Tubing
Temp. Range
-47 Degrees F to 160 Degrees F
Jacket Material
PVC
Elongation
350%
Features
Reduces formation of Biofilm and Mildew, Will not Discolor
Application
Beverage, Food, Water
Resistance Properties
Antimicrobial, Chemical Resistant, Tear Resistant
Material
TPE
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
System of Measurement
Inch
For Fluid Type
Beverages
For Potable Water Use
Yes
Maximum Operating Pressure
40 psi @ 73 Degrees F
Vacuum Rated
Vacuum Rated
Color
Silver
Reinforcement
Not Reinforced
Maximum Vacuum Pressure
29.9 in Hg
Autoclavable
No
Stripe Color
No Stripe
For Environment
Chemical
Material Trade Name
Versilon
Flow Application
Chemical Transfer, Dairy Processing, Food and Beverage Dispensing, Ice Making Machines, Water Purification Lines
Fitting Compatibility
Barbed
Maximum Operating Temperature
165 Degrees F
Tube Form
Coil
Minimum Operating Temperature
-47 Degrees F
Hardness
Shore A 69
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Flexibility
Flexible
Jacket Color
Silver
Clarity
Opaque
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Silver, Hardness Shore A 69, Inside Diameter 1/4 in, Jacket Color Silver, Jacket Material PVC, Material TPE, Material Trade Name Versilon, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Antimicrobial, Chemical Resistant, Tear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.