This item is Discontinued.

Tygon PEX Tubing, Clear, 3 in, 40 psi, 20 ft, 165F AMH05086

PEX Tubing, Clear, 3 in, 40 psi, 20 ft, 165F (Discontinued)

  • Mfr # AMH05086
  • Zoro # G008851090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH05086
Zoro #
G008851090
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 3/4 in
Wall Thickness
0.375 in
Inside Diameter
3 in
Overall Length
20 ft

Details

Item
Tubing
Food and Beverage Compatibility
Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Material
No Jacket
Petroleum Product Compatibility
Mineral Oil
Maximum Vacuum Pressure
10 in Hg
Hardness
Shore A 64
Material Trade Number
B-44-5X-IB
Peristaltic Pump Compatible
No
Material Trade Name
Tygon
Chemical Compatibility
Acetic Acid 10%
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Clarity
Clear
Standards
3-A, FDA Food Additive Regulations 21 CFR 170-199, NSF 51, NSF 61
Application
Air, Beverage, Food, Water
Material
TPE
Jacket Color
No Jacket
Maximum Operating Pressure
40 psi @ 73 Degrees F
Reinforcement
Reinforced
Resistance Properties
Chemical Resistant, Tear Resistant
Fitting Compatibility
Barbed
Food Application
Dairy, Food, and Beverage
Color
Clear

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 64, Inside Diameter 3 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number B-44-5X-IB, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 10 in Hg, Outside Diameter 3 3/4 in, Overall Length 20 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.