Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible

  • Mfr # AAA00074

  • Zoro # G1340631


product price: $1,382.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 66
Inside Dia.
1 1/2 in
Outside Dia.
2 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA00074
Zoro #
G1340631
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 1/2 in
Outside Dia.
2 in
Wall Thickness
0.25 in
Tube Length
50 ft
Tube Bend Radius
5 7/8 in
Overall Length
50 ft
Inside Diameter
1 1/2 in
Outside Diameter
2 in
Bend Radius
5 7/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 66
Max. Pressure
25 psi
Tube Color
Clear
Item
Tubing
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Flexibility
Flexible
Vacuum Rating
11 in Hg
Tensile Strength
2,200 psi
SAE or Metric
SAE
Temp. Range
-32 Degrees to 165 Degrees F
Application
Beverage, Food, Water
Color
Clear
Material
TPE
Features
Smooth Non Porous Bore
Minimum Operating Temperature
-32 Degrees F
Autoclavable
Yes
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Resistance Properties
Alkali Resistant, Tear Resistant
For Fluid Type
Beverages
Fitting Compatibility
Barbed
Material Trade Number
B-44-4X
Hardness
Shore A 66
Jacket Material
No Jacket
Jacket Color
Clear
Petroleum Product Compatibility
Mineral Oil
Peristaltic Pump Compatible
Yes
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Clarity
Clear
Flow Application
Aseptic Filling, Condiment Dispensing, Dairy Processing, Food and Beverage Dispensing, Soft-Serve Dispensing, Vitamin and Flavor Concentrate Systems
Material Trade Name
Tygon S3
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Vacuum Pressure
11 in Hg
Tube Form
Coil
Food Application
Dairy, Food, and Beverage
For Environment
Sanitary
Elongation
390%
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
25 psi @ 73 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 1 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 11 in Hg, Outside Diameter 2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.