Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/32 I.D., 50 ft., Clear, Flexible

  • Mfr # AAA00001

  • Zoro # G0367561


product price: $10.59
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 66
Inside Dia.
1/32 in
Outside Dia.
3/32 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA00001
Zoro #
G0367561
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/32 in
Outside Dia.
3/32 in
Wall Thickness
0.03 in
Tube Length
50 ft
Tube Bend Radius
1 in
Bend Radius
1/8 in
Outside Diameter
3/32 in
Overall Length
50 ft
Inside Diameter
1/32 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 66
Max. Pressure
100 psi
Tube Color
Clear
Item
Tubing
Tensile Strength
2,200 psi
SAE or Metric
SAE
Flexibility
Flexible
Application
Beverage, Food, Water
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Temp. Range
-32 Degrees to 165 Degrees F
Vacuum Rating
29.9 in Hg
Material
TPE
Color
Clear
Features
Smooth Non Porous Bore
Jacket Color
Clear
Material Trade Number
B-44-4X
Stripe Color
No Stripe
Petroleum Product Compatibility
Mineral Oil
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Vacuum Rated
Vacuum Rated
For Fluid Type
Beverages
Maximum Operating Pressure
100 psi @ 73 Degrees F
Autoclavable
Yes
Minimum Operating Temperature
-32 Degrees F
For Environment
Sanitary
Hardness
Shore A 66
Maximum Vacuum Pressure
29.9 in Hg
Elongation
390%
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Clarity
Clear
Fitting Compatibility
Barbed
Resistance Properties
Alkali Resistant, Tear Resistant
Flow Application
Aseptic Filling, Condiment Dispensing, Dairy Processing, Food and Beverage Dispensing, Soft-Serve Dispensing, Vitamin and Flavor Concentrate Systems
Material Trade Name
Tygon S3
Food Application
Dairy, Food, and Beverage
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
Maximum Operating Temperature
165 Degrees F
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Tube Form
Coil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 1/32 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 100 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.