Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 3/8 I.D., 50 ft., Clear, Flexible

  • Mfr # AAB00028

  • Zoro # G3311926


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 66
Inside Dia.
3/8 in
Outside Dia.
9/16 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAB00028
Zoro #
G3311926
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
9/16 in
Wall Thickness
0.09 in
Tube Length
50 ft
Tube Bend Radius
2 1/2 in
Bend Radius
1 3/8 in
Overall Length
50 ft
Inside Diameter
3/8 in
Outside Diameter
9/16 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 66
Max. Pressure
36 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-32 Degrees to 165 Degrees F
Tensile Strength
2,200 psi
Vacuum Rating
25 in Hg
Flexibility
Flexible
SAE or Metric
SAE
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Application
Beverage, Food, Water
Features
Visual Monitoring of Flow, Non-Wetting Properties
Color
Clear
Material
TPE
Flow Application
Food and Beverage Dispensing, Food and Beverage Transfer
Maximum Vacuum Pressure
25 in Hg
Maximum Operating Pressure
34 psi @ 73 Degrees F
Clarity
Clear
Food Application
Beverage
Tube Form
Coil
Stripe Color
No Stripe
System of Measurement
Inch
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Autoclavable
Yes
For Fluid Type
Beverages
Resistance Properties
Chemical Resistant, Tear Resistant
For Environment
Chemical
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Vacuum Rated
Vacuum Rated
Elongation
390%
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Hardness
Shore A 66
Reinforcement
Not Reinforced
Minimum Operating Temperature
-32 Degrees F
Material Trade Number
B-44-3
Jacket Color
Clear
Material Trade Name
Tygon S3
Peristaltic Pump Compatible
Yes
Maximum Operating Temperature
165 Degrees F
Petroleum Product Compatibility
Mineral Oil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 3/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 34 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 25 in Hg, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.