Shop All Polyurethane Tubing
Tygon
Tubing, Clear, 1/8 In. Inside Dia, 50 ft.
Mfr # AJD00007
Zoro # G4005373
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
- Application Chemical
- Length 50 ft
Product Information
- Brand Tygon
- MFR # AJD00007
- Zoro # G4005373
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Length | 50 ft |
Bend Radius | 1 in |
Overall Length | 50 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Details
Description
Tubing, Application Chemical, Color Clear, Hardness Shore A 66, Inside Diameter 1/8 in, Jacket Material PVC, Material FEP liner, Material Trade Name Versilon, Material Trade Number SE-200, Maximum Operating Pressure 85 psi @ 73 Degrees F; 40 psi @ 160 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 3/8" x 1/4" Male NPT (B38-02M)
- B & K SWING CHECK VALVE 1"" (101-005NL)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1 in Pipe Size (830-010SR)
- AMIAD Filter Screen, Blue, 14-5/8" Length (700101-000417)
- TYGON Tubing, Tygothane(R), 3/16 In OD, 100 Ft (AEM02006)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00038)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00023)
- TYGON Lab Tub Tygon E-3603 3/16"x1/4", 50 ft (ACF00011)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02044)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02038)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1494)
- Tygon Tubing