Shop TYVEK
See all product information
Create Account
Clay Desiccants, 5 Gallon Pail, 3" x 4" x 1/4", White, PK300
- Mfr # DES121
- Zoro # G7489091
product price:Â
$
348.99
/pk of 300, $1.16/ea
Free Shipping & Returns
Key Features
Material
Clay Desiccant Filling
Width
4"
Length
3"
Color
White
Weight
25.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DES121
- Zoro #
- G7489091
- UPC #
- 848109002743
- Country of Origin
- United States
- Item
- Clay Desiccant,5 gal.,3x4x1/4",PK300
- Material
- Clay Desiccant Filling
- Color
- White
- Weight
- 25.22
Dimensions
- Width
- 4"
- Length
- 3"
- Height
- 1/4"
Description
Clay Desiccant,5 gal.,3x4x1/4 In.,PK300, Package Quantity 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.