Flat Envelopes, 10" x 13", White, PK100
- Mfr # TYF1013WH
- Zoro # G4899399
product price:Â
$
93.49
/pk of 100, $0.93/ea
Key Features
Expanded Width
10"
Color
White
Material
14 lb. Olefin
Outside Length
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TYF1013WH
- Zoro #
- G4899399
- UPC #
- 50047614215807
- Country of Origin
- United States
Dimensions
- Expanded Width
- 10"
- Outside Length
- 13"
Details
- Item
- Flat Envelopes,10x13",PK100
- Color
- White
- Material
- 14 lb. Olefin
Description
Flat Envelopes,10x13 In.,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.