U Brands
PINIT Magnetic Dry Erase Board, 36 x 24, White
Mfr # 2805U00-01
Zoro # G5228874
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Board Frame Material Aluminum
- Frame Color Silver
Explore More Products
- U BRANDS Cubicle Glass Dry Erase Board, 20 x 16, White 3689U00-01
- U BRANDS Black Glass Dry Erase Board, 96 x 47 3015U00-01
- U BRANDS Melamine Dry Erase Board, 48 x 36, White Surface, Silver Frame 032U0001
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White 3969U00-01
- U BRANDS Magnetic Chalkboard w/Decor Frame, 30 x 20, Black Surface/White Frame 2073U00-01
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 72 x 48, White 3974U00-01
- U BRANDS UBrands Glass Dry Erase Board 47 x 35 Inches Black Surface Frameless 171U00-01
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 48 x 36, White 2903U00-01
- U BRANDS Floating Glass Dry Erase Board, 48 x 36, White 3977U00-01
- LUXOR Wall-Mounted Magnetic Ghost Grid Whiteboard, 48” x 36” WB4836LB
- U Brands Dry Erase Boards