Shop U-POL
See all product information
Create Account
Products UP4883 Raptor Black Aerosol
- Mfr # UPL-UP4883
- Zoro # G404168020
product price:Â
$
79.69
/ea
Key Features
Color
Black
Color Family
Black
Application Method
Spray
Finish Texture
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UPL-UP4883
- Zoro #
- G404168020
- UPC #
- 5010796111267
- Country of Origin
- China
- Item
- Spray Paint
- Color
- Black
- Color Family
- Black
- Application Method
- Spray
- Finish Texture
- Textured
Description
The convenient raptor 2k bedliner aerosol offers a fast, easy way to apply raptor without compromising performance, no spray equipment necessary. Ideal for spot repairs and small jobs. More than just a bed liner, raptor is a highly durable and tough protective coating. Use raptor on a variety of surfaces that need a protective barrier that withstands the toughest situations. Using raptor is easy - now you can spray raptor 2k bedliner aerosol for a no mess, no clean-up application. It’s easy.
Features- The durability of raptor with the convenience of an aerosol
- Easy and convenient activate using the valve on base
- Textured gun finish
- No need for spray equipment
- Ideal for both consumers and professionals
- Color: Black
- Weight: 1.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.