Shop UBIQUITI
See all product information
Create Account
UniFi Patch Cable - WHITE
- Mfr # U-CABLE-PATCH-1M-RJ45
- Zoro # G023369914
product price:Â
$
5.85
/ea
Sold in multiples of 29 for
$169.65
Key Features
End 1 Connection Type
RJ-45
Performance Category
Category 6
End 2 Gender
Male
Cable Length
3.28 ft
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U-CABLE-PATCH-1M-RJ45
- Zoro #
- G023369914
- UPC #
- -
- Country of Origin
- Unknown
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- Performance Category
- Category 6
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- White
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.