Shop UBIQUITI
See all product information
Create Account
UniFi Patch Cat 6 Cable 1M
- Mfr # UACC-CABLE-PATCH-EL-1M-W
- Zoro # G623370853
product price:Â
$
13.15
/ea
Sold in multiples of 13 for
$170.95
Key Features
Cable Jacket Color
White
Performance Category
Category 6
End 1 Gender
Male
End 1 Connection Type
RJ-45
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UACC-CABLE-PATCH-EL-1M-W
- Zoro #
- G623370853
- UPC #
- -
- Country of Origin
- Unknown
- Cable Jacket Color
- White
- Performance Category
- Category 6
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- VW-1
- Item
- Network Cable
- End 2 Gender
- Male
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.