Dual Display Clamp Meter w/NIST Certific, Backlit LCD, 400 A A, 1.25 in (31.75mm) Jaw Capacity

  • Mfr # DL569-N

  • Zoro # G004319600


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
400 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
750 V AC
Max. Ohms
60 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL569-N
Zoro #
G004319600
UPC #
053533509311
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
1 yr
Max. Conductor Size
31.0mm
Maximum Conductor Size
31.0mm

Details

Item
Dual Display Clamp Meter w/NIST Certific
Digital/Analog
Digital
Max. AC Amps
400 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
750 V AC
Max. Ohms
60 megaohm
Jaw Capacity
1.25 in (31.75mm)
Temp. Range
-328 Degrees to 2462 Degrees F
Safety Rating
CAT III 600V, CAT IV 300V
Display
Backlit LCD
Jaw Opening
1.25 in
Max. DC Amps
400 A
Max. AC Volts
750 V AC
Calibration Frequency
90 Hz
Counts
4000
Auto Ranging
Yes
Operating Temp.
33 ¿ to 122 ¿F (0 ¿ to 50 ¿C)
Auto Power Off
No
Diode Test
Yes
Bar Graph
No
Memory
Data Hold
Battery Type
(2) AAA
AC Current Accuracy
+/-1.9% + 8 Digits
Data Hold
Yes
Peak Hold
No
Midscale Resistance
20 kiloohm
Calibration Certificate
cETLus UL 61010-1: 2012
Includes
Alligator Clips, Batteries, Test Leads, Zippered Pouch
Standards
ETL lised
Non-Contact Voltage Detector
Yes
Special Features
Built In Voltage Detector
Jaw Style
Clamp On
Calibration Certificate Included
cETLus UL 61010-1: 2012
Display Type
Backlit LCD

Description

Digital Clamp Meter, Safety Rating CAT III 600V, CAT IV 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 750 V, Maximum DC Current Measurement 400 uA, Maximum DC Voltage Measurement 1,000 V, IP Rating IP42, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Resistance, Intrinsically Safe No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.