Shop UEI TEST INSTRUMENTS

NIST Certified 5" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F

  • Mfr # 550B-N
  • Zoro # G4444049

product price: 
$
98.89
/ea

Key Features

Temp. Range (F)
-58 Degrees to 572 Degrees F
Temp. Range (C)
-50 Degrees to 300 Degrees C
Stem Length
5 in
Accuracy
+/-1.8 Degrees F @ -22 to 302 Degrees F, +/-4 Degrees F Otherwise
Display
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
550B-N
Zoro #
G4444049
UPC #
053533507782
Country of Origin
China
Item
Digital Thermometer
Temp. Range (F)
-58 Degrees to 572 Degrees F
Temp. Range (C)
-50 Degrees to 300 Degrees C
Accuracy
+/-1.8 Degrees F @ -22 to 302 Degrees F, +/-4 Degrees F Otherwise
Display
LCD
Battery Type
SR44W
Auto Power Off
Yes
Case Material
Plastic
Lens Material
Glass
Stem Material
304 Stainless Steel
Resolution
0.1 Degrees F/0.1 Degrees C
Includes
Battery
Features
Protective Boot, Water Resistant
Standards
CE, NSF
Calibration Certificate
NIST
Data Hold
Yes
Body Style
T-Handle
Display Position
Top
Minimum Temperature F
-58 Degrees F
Application
Food Production, HVAC/R
Backlit
No
Includes NIST-Traceable Certificate
Yes
Food Safe
Yes
Scale Type
Digital
Temperature Resolution F
0.1 Degrees F
Maximum Temperature F
572 Degrees F
Folding Stem
No
Quick Reading
Yes
Temperature Range
-58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
Number of Digits
4
Reduced Tip
No
Digital Display
1/2 in H x 1 in W Display with 4-Digit LCD - 1/4 in Digit Height
Display Type
Digital
Pocket Thermometer Style
Top Reading T-Handle Style
Waterproof
Yes
Minimum Temperature C
-50 Degrees C
NSF Rated
Yes
Temperature Resolution C
0.1 Degrees C
Maximum Temperature C
300 Degrees C
Maximum Temperature °C
300 Degrees C
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
572 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
300 Degrees C
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
572 Degrees F
Testing Functions
Min/Max Temperature
Power Source
Battery
Calibration Certificate Type
NIST Traceable
Pocket Thermometer Reduced Tip
No
Temperature Units
Celsius, Fahrenheit
Pocket Thermometer Display Position
Top
Response Time
1 sec
Maximum Temperature (°C)
300 Degrees C
Includes Thermowell
No
Maximum Temperature (°F)
572 Degrees F
Pocket Thermometer Body Style
T-Handle
Product Type
Pocket Thermometer
Digital Display Type
LCD
Sensor Technology
Temperature Probe
Housing Material
Protective Magnet Boot
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Stem Length
5 in
Manufacturers Warranty Length
1 yr
Digit Height
0.25 in
Display Height
0.5 in
Display Size
1/2 in H x 1 in W
Display Width
1 in
Minimum Dry Immersion Depth
0.5 in
Battery Size
LR44
Minimum Wet Immersion Depth
0.5 in

Description

Digital Thermometer, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 5 in, Not Applicable, Includes NIST-Traceable Certificate Yes, 1/2 in H x 1 in W Display with 4-Digit LCD - 1/4 in Digit Height, Digital

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.