NIST Certified Folding Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F

  • Mfr # PDT650-N

  • Zoro # G4444058


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-58 Degrees to 572 Degrees F
Temp. Range (C)
-50 Degrees to 300 Degrees C
Stem Length
3.25 in
Accuracy
+/-1.8 Degrees F/ +/-1 Degrees C (-22 Degrees to 302 Degrees F/-30 Degrees to 150 Degrees C), +/-4 Degrees F/ +/-2 Degrees C (Otherwise)
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDT650-N
Zoro #
G4444058
UPC #
053533507775
Country of Origin
China

Dimensions

Stem Length
3.25 in
Manufacturers Warranty Length
1 yr
Display Height
0.5 in
Display Size
1/2 in H x 1 5/8 in W
Display Width
1.625 in
Digit Height
0.375 in

Details

Item
Digital Pocket Thermometer
Temp. Range (F)
-58 Degrees to 572 Degrees F
Temp. Range (C)
-50 Degrees to 300 Degrees C
Accuracy
+/-1.8 Degrees F/ +/-1 Degrees C (-22 Degrees to 302 Degrees F/-30 Degrees to 150 Degrees C), +/-4 Degrees F/ +/-2 Degrees C (Otherwise)
Display
LCD
Battery Type
SR44W
Data Hold
No
Auto Power Off
Yes
Features
Fold-Out Temperature Probe, Magnetic Mount
Standards
NSF
Stem Material
Stainless Steel
Calibration Certificate
NIST
Case Material
Plastic
Lens Material
Polycarbonate
Resolution
0.1 Degrees F/0.1 Degrees C
Includes
Battery
Quick Reading
Yes
Food Safe
Yes
Display Position
Side
Digital Display
1/2 in H x 1 5/8 in W Display with 4-Digit LCD - 3/8 in Digit Height
Temperature Range
-58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
Pocket Thermometer Style
Side Reading Pen Style
Number of Digits
4
NSF Rated
No
Minimum Temperature C
-50 Degrees C
Display Type
LCD
Temperature Resolution F
0.1 Degrees F
Waterproof
No
Folding Stem
Yes
Backlit
No
Maximum Temperature C
300 Degrees C
Maximum Temperature F
572 Degrees F
Body Style
Pen
Reduced Tip
Yes
Temperature Resolution C
0.1 Degrees C
Scale Type
Digital
Application
General Purpose, Laboratory, HVAC/R
Includes NIST-Traceable Certificate
Yes
Minimum Temperature F
-58 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
572 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
300 Degrees C
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
300 Degrees C
Maximum Temperature °F
572 Degrees F

Description

Digital Thermometer, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 3.5 in, Pipe, Includes NIST-Traceable Certificate Yes, 1/2 in H x 1 5/8 in W Display with 4-Digit LCD - 3/8 in Digit Height, Digital

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.