Shop All Hooks and Picks
Ullman
6-7/8 in. Steel Hook Pick (1-Piece)
Mfr # CHP4-B
Zoro # G9992394
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Overall Length (In.) 6 7/8 in
- Application O-Ring Removal, Marking Metal
- Tip Style 90 Degrees Angle
Product Information
- Brand Ullman
- MFR # CHP4-B
- Zoro # G9992394
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 6 7/8 in |
Overall Length | 6 7/8 in |
Details
Description
The ULLMAN CHP4-B Hook Pick is a reliable tool that can be used for o-ring removal. The hook pick is made of steel and features a marking metal. It measures 6 7/8" in length, making it an ideal choice for o-ring removal. When you need to handle o-ring removal, the ULLMAN CHP4-B Hook Pick will get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Ceiling Clip, 1-1/4" Pin, PK100 (DCL125)
- STARRETT Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-01)
- GEARWRENCH 3/4" 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85964)
- DRILL AMERICA 1-9/16" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-9/16-4MT)
- ULLMAN Pick And Hook Set, Steel, 5-9/16in.L, 4 pcs (H4W)
- ULLMAN Hook Pick, Steel, 5-1/8in.L, 1 pcs. (PSP-4C)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4-L)
- ULLMAN Hook Pick, Steel, 5-1/16in.L, 1 pcs. (PSP-4A)
- ULLMAN Pick and Hook Set with Steel Shaft and Plastic Grips (8-Pack) (CHP8-L)
- ULLMAN Swinger Hook, Steel, 7-7/8in.L, 1 pcs. (SW-10)
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- Ullman Hooks and Picks