Flexible Spring Claw, 13-1/2 in. L, 10 lb.

  • Mfr # NO. 17

  • Zoro # G8481654


product price:  $13.29
/ea

Key Features

Length
13 1/2 in
Material
Steel
Features
HD Spring, Coil and Claws
Type
Flexible
Application
For Retrieval of Ferrous Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NO. 17
Zoro #
G8481654
UPC #
032513100724
Country of Origin
United States

Dimensions

Length
13 1/2 in
Width
1/4 in
Diameter
1/4 in
Extended Length
13 1/2 in
Size
13-1/2 in
Pickup Length
13 1/2 in
Head Diameter
1/4 in
Compatible Thickness - Maximum
1/2 in
Compressed Length
13 1/2 in

Details

Item
Mechanical Retrieval Tool
Material
Steel
Features
HD Spring, Coil and Claws
Type
Flexible
Application
For Retrieval of Ferrous Parts
Handle Material
Stainless Steel
Handle Type
Release
Pull Capacity
10 lb
Lifting Capacity
10 lb
Operation
Press and Release Plunger
Jaw Capacity
1/2 in
Product Type
Mechanical Retrieval Tool
Shaft Material
Metal
Handle Style
Spring Plunger
Flexibility
Flexible
Magnetic Pull Capacity - Maximum
10 lb
Shaft Type
Fixed
Number of Jaws
4

Description

When you need to retrieve small ferrous parts, the Ullman No. 17 Flexible Spring Claw is the tool for the job. It will help you pick up objects without having to touch them or use magnets. The coil and claws on this magnetic pickup tool are able to pick up items weighing up to 10 lb. It has a length of 13 1/2 in., width of 1/4 in., and diameter of 1/4 in. This flexible spring claw also features a release handle that allows you to set it down easily after use. The Ullman No. 17 Flexible Spring Claw is an essential for retrieving small ferrous parts quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.