24 in Rolling Magnetic Sweeper
- Mfr # 53416A
- Zoro # G322982838
product price:Â
$
70.89
/ea
Key Features
Length
30.75 in
Width
8.25 in
Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53416A
- Zoro #
- G322982838
- UPC #
- 837013534167
- Country of Origin
- China
Dimensions
- Length
- 30.75 in
- Width
- 8.25 in
- Depth
- 8 in
Description
The NEIKO 53416A can be used as a magnetic nail sweeper or metal pick up tool in any type of environment. It is a must-have for anyone who works with tools at the home, garage or shop setting. Sharp objects will not be missed by this magnetic rolling giant. A magnet with the smoothest rollers around, this pick up tool is great, even on your lawn when you drop and lose a screw or metal object on the grass. The large magnet definitely makes quick work for clean up and is a good way to preserve the safest working conditions. With a quick release handle, you can easily offload the magnet into a container for organizing and the adjustable clearance allows more flexibility, giving it a wide range of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.