Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 1.5, WCMT, 1, Carbide

  • Mfr # 913-000-574

  • Zoro # G9226506


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.5
Insert Size
1.51.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-574
Zoro #
G9226506
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.51.51
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.085"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.5
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
L30204
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
WCMT 1.51.51 UD21
For Use With
SWLCR1.5, UD DRILL
Application
Finishing
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Style
WCMT
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Mounting Style
Screw Lock
Cutting Direction
Neutral
Coating
TiAlN
Cutting Application
Boring, Turning
Secondary Material Application
Stainless Steel
Manufacturer Grade
UD21
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Shape
Trigon
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Primary Material Application ISO Code
K
ANSI Code
WCMT1.51.51 UD21
Clearance Angle
7 Degrees
Finish - Machining
TiAlN
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/16 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.