Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert, Trigon, 3, WCMX, 2, Carbide

  • Mfr # 913-000-610

  • Zoro # G9674962


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-610
Zoro #
G9674962
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Thickness
2.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMX
Inscribed Circle
3
Chip-Breaker
No
Grade
UD32
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
06T308
Coating
TiAlN
Application
Finishing
Relief Angle
7 Degrees
ANSI Number
WCMX 32.52 UD32
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Style
WCMX
Stainless (M) Compatibility
Yes
No. of Edges
3
For Use With
UD DRILL
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Secondary Material Application ISO Code
K, N, P
Manufacturer Grade
UD32
Insert Holding Type
Screw
Cutting Application
Drilling
Measurement System
Fractional Inch
ANSI Code
WCMX32.52 UD32
Secondary Material Application
Cast Iron, Ferrous Material, Steel
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Trigon
Material - Machining
Carbide
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Finish - Machining
TiAlN
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.