Zoro Homepage

Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Cermet

  • Mfr # 913-000-209

  • Zoro # G9675766


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Insert Size
1.81.20.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-209
Zoro #
G9675766
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.81.20.5
Corner Radius
.5
Mounting Hole Dia.
0.098"
Insert Thickness
0.078"
Nose Radius
0.008"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Chip-Breaker
Yes
Grade
UD5C
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
050202
Cast Iron (K) Compatibility
No
For Use With
SCLPR/L1.8
Application
Finishing
Relief Angle
11 Degrees
No. of Edges
2
Style
CPMT
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
CPMT 1.81.20.5 UD5C
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
Cutting Direction
Neutral
Coating
Uncoated
Super Alloy (S) Compatibility
No
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, M
Included Angle
80 Degrees
ANSI Code
CPMT 1.81.20.5 UD5C
Primary Material Application
All Materials
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Cermet
Manufacturer Grade
UD5C
Clearance Angle
11 Degrees
Cutting Application
Boring, Turning
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Code
LX6
Material
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code CPMT 1.81.20.5 UD5C, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.