Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide
Mfr # 913-000-077
Zoro # G2783658
product price: $12.55
/eaKey Features
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-077
Zoro #
G2783658
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.015"
Insert Thickness
0.094"
Thickness
1.5
Description
Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCMT 21.51 UD21, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.