Zoro Homepage

Diamond Turning Insert, Diamond, 2, CPMT, 2, Carbide

  • Mfr # 913-000-231

  • Zoro # G1963127


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-231
Zoro #
G1963127
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060208
Application
Finishing
For Use With
SCLPR/L2
Coating
Tin
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
CPMT 21.52 UD51
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
Stainless (M) Compatibility
Yes
Style
CPMT
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Cutting Direction
Neutral
No. of Edges
2
Finish - Machining
TiN
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Secondary Material Application ISO Code
K, M, S
Material - Machining
Carbide
Shape
Rhombic
Included Angle
80 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Code
LX6
ANSI Code
CPMT 21.52 UD51
Manufacturer Grade
UD51
Clearance Angle
11 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiN, ANSI Code CPMT 21.52 UD51, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.