Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CPMT, .5, Carbide

  • Mfr # 913-000-218

  • Zoro # G9675723


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-218
Zoro #
G9675723
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Nose Radius
0.008"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060202
Mounting Style
Screw Lock
ANSI Number
CPMT 21.50.5 UD21
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
SCLPR/L2
Non Ferrous (N) Compatibility
No
Application
Finishing
No. of Edges
2
Coating
TiAlN
Style
CPMT
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Steel (P) Compatibility
No
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
ANSI Code
CPMT 21.505 UD21
Chip-Breaker Code
LX6
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
UD21
Cutting Application
Boring, Turning
Finish - Machining
TiAlN
Clearance Angle
11 Degrees
Shape
Rhombic
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 1/4 in, TiAlN, ANSI Code CPMT 21.505 UD21, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.