Diamond Turning Insert, Diamond, 2, DCGW, 1, CBN
Mfr # 913-000-246
Zoro # G9225657
product price: $61.59
/eaKey Features
Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-246
Zoro #
G9225657
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
21.51
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Thickness
1.5
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code DCGW21.51-1, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.