Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGW, 1, CBN

  • Mfr # 913-000-248

  • Zoro # G9225666


product price: $59.29
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-248
Zoro #
G9225666
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.015"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
2
Chip-Breaker
No
Grade
UD5CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
070204
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw Lock
Application
Finishing
Non Ferrous (N) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Style
DCGW
Cutting Direction
Neutral
Coating
PCBN
ANSI Number
DCGW 21.51-1 UD5CBN
Relief Angle
7 Degrees
Hardened (H) Compatibility
Yes
For Use With
SDUCR/L2, SDNCR2, SDXCR/L2, SDQCR2
Super Alloy (S) Compatibility
No
Material - Machining
CBN
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K
Cutting Application
Boring, Turning
Included Angle
55 Degrees
Shape
Rhombic
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Manufacturer Grade
UD5CBN
Primary Material Application ISO Code
H
ANSI Code
DCGW21.51-1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code DCGW21.51-1, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.