Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGW, 2, CBN

  • Mfr # 913-000-069

  • Zoro # G9225456


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-069
Zoro #
G9225456
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3
Chip-Breaker
No
Grade
UD2CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
09T308
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw Lock
Style
CCGW
Cutting Direction
Neutral
ANSI Number
CCGW 32.52-2 UD2CBN
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
PCBN
Application
Finishing
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
SCLCR/L3
Measurement System
Fractional Inch
Material - Machining
CBN
Included Angle
80 Degrees
Shape
Rhombic
Clearance Angle
7 Degrees
Cutting Application
Boring, Turning
Number of Cutting Edges
2
Primary Material Application ISO Code
H, K
Manufacturer Grade
UD2CBN
Primary Material Application
Cast Iron, Hardened Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CCGW32.52-2
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code CCGW32.52-2, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.