Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGX, 1, Carbide

  • Mfr # 913-000-074

  • Zoro # G1963538


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Shape
Diamond
Insert Style
CCGX
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-074
Zoro #
G1963538
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
09T304
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Application
Finishing
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Uncoated
For Use With
SCLCR/L3
Cutting Direction
Neutral
No. of Edges
2
Style
CCGX
Steel (P) Compatibility
No
ANSI Number
CCGX 32.51 UD1
Relief Angle
7 Degrees
Mounting Style
Screw Lock
Number of Cutting Edges
2
Material - Machining
Carbide
Clearance Angle
7 Degrees
Manufacturer Grade
UD1
Cutting Application
Boring, Turning
Insert Holding Type
Screw
Included Angle
80 Degrees
Shape
Rhombic
Primary Material Application
Steel
ANSI Code
CCGX 32.51 UD1
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Chip-Breaker Code
ZN1
Primary Material Application ISO Code
N

Description

Diamond Turning Insert, Chip-Breaker Code ZN1, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGX 32.51 UD1, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.