Diamond Turning Insert, Diamond, 3, DCGW, 1, CBN
Mfr # 913-000-249
Zoro # G9225675
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-249
Zoro #
G9225675
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.015"
Thickness
2.5
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code DCGW32.51-2, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.