Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCGW, 1, CBN

  • Mfr # 913-000-250

  • Zoro # G9225684


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-250
Zoro #
G9225684
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3
Chip-Breaker
No
Grade
UD5CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
11T304
Mounting Style
Screw Lock
Stainless (M) Compatibility
No
ANSI Number
DCGW 32.51-2 UD5CBN
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
SDUCR/L3, SDNCR3, SDXCR/L3
Relief Angle
7 Degrees
Style
DCGW
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Coating
PCBN
Cutting Direction
Neutral
Application
Finishing
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
Yes
Secondary Material Application ISO Code
K
Primary Material Application
Hardened Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Manufacturer Grade
UD5CBN
Included Angle
55 Degrees
Primary Material Application ISO Code
H
Measurement System
Fractional Inch
Material - Machining
CBN
Secondary Material Application
Cast Iron
Number of Cutting Edges
2
Shape
Rhombic
Cutting Application
Boring, Turning
ANSI Code
DCGW32.51-2
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code DCGW32.51-2, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.