Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 913-000-284

  • Zoro # G9675592


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-284
Zoro #
G9675592
UPC #
-
Country of Origin
China

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.188"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
110408
Application
Roughing
Mounting Style
Clamp and Lock Pin
Stainless (M) Compatibility
Yes
Style
DNMG
Coating
TiAlN
Cutting Direction
Neutral
Relief Angle
0 Degrees
ANSI Number
DNMG 332 UD21
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
MDUNR/L3, DDUNR/L3
Hardened (H) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Manufacturer Grade
UD21
Material - Machining
Carbide
Shape
Rhombic
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Chip-Breaker Code
ZX2
Secondary Material Application
Stainless Steel
Cutting Application
Boring, Turning
ANSI Code
DNMG 332 UD21
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX2, Inscribed Circle 3/8 in, TiAlN, ANSI Code DNMG 332 UD21, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.