Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DPMT, 1, Carbide

  • Mfr # 913-000-302

  • Zoro # G9675495


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-302
Zoro #
G9675495
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.015"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T304
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Style
DPMT
Non Ferrous (N) Compatibility
No
ANSI Number
DPMT 32.51 UD51
Cast Iron (K) Compatibility
Yes
Application
Finishing
For Use With
SDUPR/L3
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Tin
Steel (P) Compatibility
Yes
Mounting Style
Screw Lock
Relief Angle
11 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Manufacturer Grade
UD51
Clearance Angle
11 Degrees
Included Angle
55 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
P
Cutting Application
Boring, Turning
Secondary Material Application ISO Code
K, M, S
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
LX6
Primary Material Application
Steel
Shape
Rhombic
Finish - Machining
TiN
ANSI Code
DPMT 32.51 UD51
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiN, ANSI Code DPMT 32.51 UD51, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.