Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DPMT, 1, Carbide

  • Mfr # 913-000-303

  • Zoro # G9675486


product price: $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-303
Zoro #
G9675486
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
11T304
Stainless (M) Compatibility
Yes
For Use With
SDUPR/L3
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Screw Lock
Style
DPMT
Coating
TiAlN
Application
Finishing
Cast Iron (K) Compatibility
No
ANSI Number
DPMT 32.51 UD52
Chip-Breaker Code
LX6
Manufacturer Grade
UD52
Cutting Application
Boring, Turning
Primary Material Application ISO Code
P, S
Secondary Material Application
Stainless Steel
ANSI Code
DPMT 32.51 UD52
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
M
Primary Material Application
Nickel, Steel, Titanium
Number of Cutting Edges
2
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
55 Degrees
Finish - Machining
TiAlN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 3/8 in, TiAlN, ANSI Code DPMT 32.51 UD52, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.