Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN

  • Mfr # 913-000-545

  • Zoro # G9226305


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-545
Zoro #
G9226305
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Insert Thickness
0.188"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
UD2CBN
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
160404
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp and Lock Pin
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
PCBN
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
For Use With
MVUNR/L3, MVXNR/L3
ANSI Number
VNGA 331-2 UD2CBN
Hardened (H) Compatibility
Yes
Style
VNGA
Application
Roughing
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K
ANSI Code
VNGA331-2
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Shape
Rhombic
Manufacturer Grade
UD2CBN
Cutting Application
Boring, Turning
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron, Hardened Steel
Number of Cutting Edges
2
Material - Machining
CBN
Material
CBN

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code VNGA331-2, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.