Zoro Homepage

Diamond Turning Insert, Diamond, 3/16 in, CDGT, .5, Carbide

  • Mfr # 913-000-132

  • Zoro # G9676003


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Insert Size
1.510.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-132
Zoro #
G9676003
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510.5
Corner Radius
.5
Insert Thickness
0.063"
Nose Radius
0.008"
Mounting Hole Dia.
0.085"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040102
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Coating
TiAlN
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
Mounting Style
Screw Lock
For Use With
SCLDR/L1.5
Cutting Direction
Neutral
ANSI Number
CDGT 1.510.5 UD21
Steel (P) Compatibility
No
Style
CDGT
Hardened (H) Compatibility
No
Application
Finishing
Non Ferrous (N) Compatibility
No
Clearance Angle
15 Degrees
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Code
ZX3
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Cutting Application
Boring, Turning
Manufacturer Grade
UD21
Secondary Material Application
Stainless Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CDGT 1.5105 UD21
Included Angle
80 Degrees
Finish - Machining
TiAlN
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/16 in, TiAlN, ANSI Code CDGT 1.5105 UD21, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.