Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/16 in, CDGT, .5, Carbide

  • Mfr # 913-000-133

  • Zoro # G1963440


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Insert Size
1.510.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-133
Zoro #
G1963440
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.510.5
Corner Radius
.5
Insert Thickness
0.063"
Nose Radius
0.008"
Mounting Hole Dia.
0.085"
Thickness
1

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDGT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
040102
Mounting Style
Screw Lock
Stainless (M) Compatibility
Yes
Application
Finishing
ANSI Number
CDGT 1.510.5 UD51
Coating
Tin
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Style
CDGT
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
SCLDR/L1.5
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
2
Clearance Angle
15 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Code
ZX3
Included Angle
80 Degrees
Secondary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Finish - Machining
TiN
Primary Material Application
Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
UD51
ANSI Code
CDGT 1.5105 UD51
Cutting Application
Boring, Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZX3, Inscribed Circle 3/16 in, TiN, ANSI Code CDGT 1.5105 UD51, Clearance Angle 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.