Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, VNMG, 2, Carbide

  • Mfr # 913-000-560

  • Zoro # G9226366


product price: $22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-560
Zoro #
G9226366
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.188"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160412
No. of Edges
2
ANSI Number
VNMG 432 UD52
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Style
VNMG
Hardened (H) Compatibility
No
Application
Roughing
Steel (P) Compatibility
Yes
Coating
TiAlN
Non Ferrous (N) Compatibility
No
For Use With
MVUNR/L4
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Clamp and Lock Pin
Relief Angle
0 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Number of Cutting Edges
2
Secondary Material Application
Stainless Steel
Chip-Breaker Code
LX3
Shape
Rhombic
Primary Material Application ISO Code
P, S
ANSI Code
VNMG 432 UD52
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
M
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Boring, Turning
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Manufacturer Grade
UD52
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX3, Inscribed Circle 1/2 in, TiAlN, ANSI Code VNMG 432 UD52, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.