Diamond Turning Insert, Diamond, 5/32 in, CDHB, .2, Carbide
Mfr # 913-000-162
Zoro # G1963285
product price: $14.89
/eaSold in multiples of 10 for $148.90
Key Features
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
1.20.60
Chip-Breaker
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-162
Zoro #
G1963285
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
1.20.60
Corner Radius
.2
Mounting Hole Dia.
0.081"
Nose Radius
0.004"
Insert Thickness
0.040"
Thickness
2.5
Description
Diamond Turning Insert, Inscribed Circle 5/32 in, TiAlN, ANSI Code CDHB 1.2060 UD21, Clearance Angle 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.